Abbotsford
onqco1000

PASS & SEYMOUR CO1000 6-Port Phone/Data Module, White

Price $107.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CO1000
Documents Documents

Description

Allows the distribution of phone and data to up to six rooms with the convenience of a single pull of Cat 5e cable. Supports up to two phone lines and one 100BASE-T data connection per pull. The WP1000 phone/data strap is required on outlets to complete the solution.FEATURES AND BENEFITS:•  Distributes up to two phone lines and one 100BASE-T data connection to six rooms• Ideal retrofit solution within the structured wiring system when limited category cable runs are available• Must be used with the WP1000 phone/data strap to complete the solution• Bracket included

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name A/V Distribution Module Type Phone/Data Distribution
Material Plastic Color White
UPC 804428019596

Packages

1 - UNIT - 1 20 - UNIT - 20 480 - SKID - 480
This website uses cookies to ensure you get the best experience on our website. Read more
Ok