Abbotsford
onqau7054wh

PASS & SEYMOUR AU7054-WH Digital Audio 4-Room Expansion Kit, White

Price $1,502.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AU7054-WH

Description

The AU7054-WH is a four-room Digital Audio Expansion Kit. Conveniently supplying all of the core compoments necessary to add four new rooms of audio onto an existing Digital Audio System, this kit comes complete with (4) AU7010-WH Digital Audio Amplified Keypads, (1) AU7004 Digital Audio Expansion Module, (1) PW1020 Digital Audio Power Distribution Module, and (1) PW1060 Power Supply.FEATURES AND BENEFITS:• RoHS Compliant• Expands an existing Digital Audio System to four additional rooms• Comes complete with all core components, including: (4) Digital Audio Amplified Keypads; (1) AU7004 Digital Audio Expansion Module; (1) PW1020 Digital Audio Power Distribution Module; and, (1) PW1060 Power Supply• Provides 20 watts of Class D power per zone• Compatible with Digital Audio source components for listening variety• Conveniently controllable through both included keypads as well as free, intuitive Android or iOS apps for smartphones and tablets• Provides all core components needed to add four new rooms to an existing system, for simplified expansion• Simple setup using smartphone or tablet, no PC required• *Streaming services subject to geographic availability. Service subscriptions may be required.

Specifications

Brand Name On-Q Item Name Audio 4-Room Expansion Kit
Type 7-Piece, Digital Power Rating 20 W
Wire Type Category 5e Color White
Includes (4) AU7010-WH Digital Audio Amplified Keypads, (1) AU7004 Digital Audio Expansion Module, (1) PW1020 Digital Audio Power Distribution Module, and (1) PW1060 Power Supply UPC 804428121893

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok