Abbotsford
dallsp3ccbk

DALS LIGHTING 3-inch Landscape Spotlight, Black

Inventory
Unavailable for order at Abbotsford
Manufacturer:DALS LIGHTING
Manufacturer #:LSP3-CC-BK

Description

This durable, fully sealed 12V LED landscape spot is constructed of solid aluminum. It includes an integrated LED module that emits a cool, natural, or warm white light in multiple beam patterns, all selectable with a 5CCT switch. Can be rotated 180° and equipped with a glare shield for pinpoint accuracy. The landscape spotlight is great for gardens, tree uplighting, architectural lighting, and more.

Specifications

Brand Name DALS Lighting Item Name 3 in Landscape Spotlight
Voltage Rating 12 VAC Fixture Wattage 10 W
Lamp Type LED Housing Finish Black
Average Life 50000 hr Color Temperature 2700/3000/3500/4000/5000 K, 5CCT
Color Rendering Index (CRI) 80 Lumens 500 lm
Beam Angle 90° Housing Material Cast Aluminum
Dimensions 4-15/16 in W x 8 in H Application For Wet Locations

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok