DALS LSP4-CC-BK 4-inch Landscape Spotlight, Black
Description
This durable, fully sealed 12V LED landscape spot is constructed of solid aluminum. It includes an integrated LED module that emits a cool, natural, or warm white light in multiple beam patterns, all selectable with a 5CCT switch. Can be rotated 180° and equipped with a glare shield for pinpoint accuracy. The landscape spotlight is great for gardens, tree uplighting, architectural lighting, and more.
Specifications
Brand Name | DALS Lighting | Item Name | 4 in Landscape Spotlight |
Voltage Rating | 12 VAC | Fixture Wattage | 20 W |
Lamp Type | LED | Housing Finish | Black |
Average Life | 50000 hr | Color Temperature | 2000K, 2700K, 3000K, 3500K, 4000K, 5CCT |
Color Rendering Index (CRI) | 80 | Lumens | 1000 lm |
Beam Angle | 90° | Housing Material | Cast Aluminum |
Dimensions | 5-7/8 in W x 8-5/8 in H | Application | For Wet Locations |
Packages
1 - UNIT - 1 |