Abbotsford
pasacssiw1

PASS & SEYMOUR ACSSIW1 Single Keystone Speaker Connector, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ACSSIW1
Documents Documents

Description

Insert supports single speaker connection in one opening.FEATURES AND BENEFITS:• Pair with a 1-Port, 2-Port, or 4-Port adorne frame for use in any adorne wall plate.• Shown in a classic white finish. Also available in magnesium.• Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes.• adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.• Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name A/V Connector Type Single Keystone Speaker Connector, White
Size Keystone Insert Connection Type Snap In
Color White Material Thermoplastic
Application Commercial and Residential Applications UPC 804428065548

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok