Abbotsford
russs42

RUSSOUND 3630-520679 4 Pair Speaker Selector Switcher, Single Source

Price $180.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:3630-520679

Description

Single source speaker selector. Designed for high audio quality and long-term reliability. Spring terminals connector. 20 Hz to 20 kHz frequency response. 12 AWG maximum wire. 100 W per channel peak and 100 W per channel RMS power handling. Provides impedance matching and automatic overload protection compatible with high-power amplifiers. Bypass mode allows direct speaker switching when using remote impedance-matching volume controls. Ten-year parts and labour warranty.

Specifications

Brand Name Russound Item Name Speaker Selector
Type 4-Pair, Single Source Power Rating 100 W Peak/RMS
Dimensions 8-1/2 in W x 6-1/4 in D x 1.8 in H For Use With Amplifier, Speaker
Includes Instruction Manual, Sheet of 52 Room Labels and 8 Blanks Application For Quality Audio Performance and Long-Term Reliability

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok