Abbotsford
onqnv2ic6dvc

PASS & SEYMOUR NV-2IC6-DVC 6.5-in Nuvo Series Two DVC In-Ceiling Speakers

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:NV-2IC6-DVC

Description

The NUVO In-Ceiling speakers are designed to perform and look great. These speakers are specifically designed for smaller rooms, or rooms where a pair of speakers typically wouldn't be found. The NV-2IC6-DVC has two silk dome tweeters and a 6.5"""" dual voice coil poly woofer. This speaker offer a super clean look, and is finished beatifully with their completely rimless, magnetic grill. They offer quick and secure installation by utilizing three dog legs, instead of the usual four, and includes a unique tweeter bridge that maximizes sound quality, looks great, and serves as a handle to hold the speaker by during installation.

Specifications

Brand Name NuVo Sub Brand Legrand-Nuvo
Type Indoor, In-Ceiling, Round Color White
Impedance 8.0 ohm Sensitivity 86 dB (1W/1 m) dB
Material ABS Mounting Cutout Round: 8.07 (205) in (mm)
NEMA Rating 5WD Wiring Devices, Building Systems Standards CE, RoHS, REACH Compliant
Application Residential UPC 701963858997

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok