Abbotsford
rus5b55mk2b

RUSSOUND 3165-853517 SPEAKER OUTDR ACCLAIM 55.25in MK2 BLK 2/PK

Price $362.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:3165-853517

Description

The Acclaim 5 Series Outback loudspeakers are designed to deliver rich, full sound in extreme environments, such as a backyard, patio, deck or other areas subjected to temperature shifts and high moisture exposure. Their high-efficiency design and multiple mounting options allow these speakers to be easily installed on a wall, eave, pole, corner or as a freestanding stereo pair. With a lineup of four models, the Acclaim 5 Series Outback speakers are equipped with features to that ensure durability in any outdoor conditions. Sealed enclosures, salt-tested marine grade hardware and aluminium grilles make the Acclaim 5 Series Outback speakers weather resistant. Drivers with polypropylene cones, rubber surrounds and 1 inch Teteron dome tweeters deliver full range audio through a wide range of temperatures.

Specifications

Brand Name Russound Item Name 5-1/4 in Loudspeaker
Type 2-Way Frequency Response 72 Hz - 20 kHz
Color Black Dimensions 11-1/4 in W x 7-1/2 in D x 7-1/2 in H
Series/Model Acclaim™ 5 Power Consumption 10 - 125 W
Impedance 8 O Sensitivity 90 dB SPL
Material IMPP Woofer Mounting Bookshelf Foot, Pole, Flat or Corner Surface
Application For Outdoor use

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok