Abbotsford
rusalt126r

RUSSOUND 126W Decora Style Impedance Matching Volume Control

Price $54.74 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:6100-536281

Description

Premium wall-mounted volume control. Designed to allow easy, intuitive control of the volume of any audio system from single-room installations to whole-house distributed audio systems. Impedance matching design allows multiple speakers to be connected to the same amplifier without compromising the system design. Easy access impedance switch behind front plate 126 W peak, 42 W RMS continuous. Selects 12 steps including off. Accepts up to 12 AWG cable. Includes both white and light almond plates and knobs. Lifetime warranty.

Specifications

Brand Name Russound Item Name Volume Control
Type 4-Pole, Impedance Matching Power Rating 126 W Max, 42 W RMS
Frequency Response 20 Hz - 20 kHz Attenuation 48 dB
Number of Gangs 1 Number of Positions 12
Color White Dimensions 1.6 in W x 2-1/2 in D x 2.7 in H
Impedance 4 O Cable Type 12 AWG
Mounting Wall Standards UL Listed/CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok