Abbotsford
rusalt70v50

RUSSOUND 4700-537028 Volume Control 11 Positions 50 W 70 V,

Price $63.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:4700-537028

Description

Volume control is designed to add local or zone volume control to any 70 V audio system. The removable screw-down speaker connector accepts up to 12 ga wire and the 11 steps of attenuation with make-before-break connections means that always have smooth control over the system volume. It can be used with both 25 V and 100 V systems as long as the total power does not exceed 50 W.

Specifications

Brand Name Russound Item Name Volume Control
Type 4-Pole Voltage Rating 70 V
Power Rating 50 W Number of Gangs 1
Number of Positions 11 Dimensions 2-3/4 in W x 4-1/2 in H x 3-7/16 in D
Insertion Loss < 0.5 dB Cable Type 12 AWG
Mounting Wall Includes (1) Volume Control, Screw-Down Speaker Connectors (Pre-Installed) (3) Knobs, (3) Wall Plates, (3) Wall Plate Inserts, (2) In-Wall Screws, (6) Wall Plate Screws, Installation Manual

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok