Abbotsford
onqwp3465wh

PASS & SEYMOUR WP3465WH Yellow RCA to F-Connector, White

Price $4.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3465WH

Description

This high quality insert is for use in all Keystone Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Standard RCA front jack.• Supports distribution of home audio, home theater audio, and video.• F-coaxial rear for high quality audio and video distribution.

Specifications

Brand Name On-Q Sub Brand On-Q
Type Keystone Insert Size 0.87“x0.67“x1.20”
Color White, Yellow Material Plastic
Standards ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990 Application Residential
UPC 804428025368

Packages

20 - UNIT - (20) 120 - SKID - 120 8640 - SKID - 8640
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok