Abbotsford
onqtm1110

PASS & SEYMOUR TM1110 10-Way IDC Telephone Module with RJ31X

Price $53.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM1110
Documents Documents

Description

This telephone module distributes up to 4 incoming telephone lines (110 IDC Punchdown) to 10 locations. Includes RJ31X line seizure port for security installations. Mounting bracket included. UL listed.

Specifications

Brand Name Legrand Sub Brand On-Q
Item Name Telephone Module with RJ31X Type 10-Way
Number of Ports 4 x 12 Material 18 ga Cold Rolled Steel
Color Black Dimensions 1.6 in L x 5.78 in W x 3.1 in H
Mounting Type Enclosure Standards cULus and UL Listed
UPC 804428066903

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok