Abbotsford
acdds3r360048

AC DANDY DS3R-3-600-48 12 x 46 x 7 600A 600V 3-Wire Splitter Through EEMAC 3R Enclosure

Price $965.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:DS3R-3-600-48

Description

3 wire splitter trough. EEMAC 3R enclosure. Suitable for indoor or outdoor use. Galvanized steel construction, ASA 61 grey cover. 3 pole 600 V rated lugs provided. Lugs Al/Cu rated, no knockouts. Punch raised rear mounting dimples.

Specifications

Brand Name A.C. Dandy Products Item Name Splitter Trough
Length 12 in Width 46 in
Depth 7 in Material Steel
Finish Galvanized Color ASA 61 Gray
Amperage Rating 600 A NEMA Rating EEMAC 3R
Application For Indoor/Outdoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok