Abbotsford
idi85332

IDEAL INDUSTRIES 85-332 2-Way 2.3 Ghz Splitter

Price $7.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:85-332

Description

Satellite and digital TV splitter is designed for easy mounting over cable. All ports are F female connectors. Two grounding screws eliminate the need for grounding block. Includes two mounting screws (Phillips/slotted head).

Specifications

Brand Name Ideal Item Name Splitter
Type 2-Way, High Performance, Female Cable Type Coaxial
Connection Type F-Bus Impedance 75 O
Frequency Range 5 MHz - 2.4 GHz Insertion Loss 4.4 - 6.4 dB
Dimensions 3/4 in L x 2 in W x 3/4 in D x 2-1/2 in H Includes (2) Mounting Screws (Phillips/Slotted Head)
Standards RoHS Compliant Application Use in High-Definition Applications such as Satellite, Digital/HD Cable TV, Broadcast (over the Air) TV, CCTV and General Purpose Coaxial Splitting Applications
UPC 783250853328

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok