Abbotsford
onqwp348301

PASS & SEYMOUR WP3483-01 Audio Banana Plugs, Gold

Price $7.15 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP348301
Documents Documents

Description

Gold Banana Plugs. Wires not included.FEATURES AND BENEFITS:- 2-piece screw-on audio connector for crimpless termination. Solderless.- Includes finger guards.- Feature screw-on design for crimpless installation

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Banana Plug Type Audio
Size .37“x1.58” Connection Type Screw-On, Male Plug
Color Red/Black, Gold Material Brass
Dimensions 0.37 x 1.58 in For Use With Round Cables
Application Residential, Crimpless and Solderless Termination UPC 804428025818

Packages

20 - UNIT - (20) 120 - SKID - 120 8640 - SKID - 8640
This website uses cookies to ensure you get the best experience on our website. Read more
Ok