Abbotsford
onqwp3457wh

PASS & SEYMOUR WP3457WH Audio Binding Post Keystone, White

Price $8.67 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3457WH
Documents Documents

Description

This high quality anyport insert is for use in all AnyPort Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Front permits binding post and banana plug termination• Rear screwdown binding post termination for easy installation

Specifications

Brand Name On-Q Sub Brand On-Q
Type Keystone Insert Size 0.87“x0.67“x1.20”
Color White Material Plastic
Standards ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990 Application Residential
UPC 804428025115

Packages

20 - UNIT - (20) 120 - SKID - 120 8640 - SKID - 8640
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok