Abbotsford
hubsfsbbk10

HUBBELL SFSBBK10 Smooth Blank AV Connector (10/Pack), Black

Price $10.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:SFSBBK10

Description

Connector blank 10/pack, smooth, color black.

Specifications

Brand Name Hubbell Sub Brand Netselect®
Item Name Blank Connector Color Black
Finish Smooth Type Smooth
Material Phosphor Bronze Contact Mounting Snap-In
Contact Resistance Per TIA Environmental Conditions Indoor Dry Unless Protected by Additional Means
Standards TIA/EIA-568 Application For Blanking
UPC 662620283432

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok