Abbotsford
pancmbwhx

PANDUIT CMBWH-X 1-Port Mini-Com® Blank Module (10/Pack) , White

Price $0.5000 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:PANDUIT
Manufacturer #:CMBWH-X

Description

Mini-Com® 1-port blank module, reserves space for future use, White, 10 pc.FEATURES AND BENEFITS:• Module Type:Mini-Com• No. of Module Spaces: 1• Depth : 34.8 mm • Height : 18.3 mm• Width : 15.4 mm• Material: ABS• No. of Module Inserts: 1• RoHS Compliancy Status: Compliant

Specifications

Brand Name Panduit Sub Brand Mini-Com
Item Name Blank Module Number of Ports 1
Color White Type Blank Module
Material ABS Dimensions 15.4 mm W x 34.8 mm D x 18.3 mm H
Mounting Snap-In For Use With Mini-Com Faceplates, Patch Panels and Surface Mount Boxes
Standards RoHS Compliant, UL Listed, CSA Certified Application Used to Fill Unoccupied Ports
UPC 074983586929

Packages

10 - UNIT - 10 50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok