Abbotsford
idi85053

IDEAL INDUSTRIES 85-053 RG6 Twist-On F-Type Connector (10/Pack)

Price $17.57 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:85-053

Description

F-Series Connectors utilize threaded couplings and cable conductors as contacts for CATV and other UHF applications. Connector construction covers both plenum and non-plenum cable jackets.

Specifications

Brand Name Ideal Item Name F-Connector
Type Straight Cable Type RG6 Coaxial
Connection Type Male Plug, Twist-On Impedance 75 O
Material Nickel Plated Brass Dimensions 4-1/2 in L x 2-3/4 in W
Application For CATV and other UHF Applications UPC 783250850532

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok