PANDUIT NetKey® 3.0 GHz F-Type Coax Coupler Module, White
Description
Keystone module supplied with 3.0 GHz industry standard F-Type coax bulkhead coupler, white.FEATURES AND BENEFITS:• Termination Style: Pass-through• Module Type: Keystone• Color: White• No. of Module Spaces: 1• RoHS Compliant
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | F-Type Module | Type | Keystone |
Cable Type | Coaxial | Termination Style | Female/Female Pass-Through, Screw-On |
Color | White | Frequency Rating | 3 GHz |
Material | ABS | Impedance | 75 O |
Mounting Type | Snap-In | Dimensions | 16.3 mm W x 29.6 mm D x 21.8 mm H |
For Use With | F-Type Coax Bulkhead Coupler, NetKey Faceplates, Surface Mount Boxes, Modular Patch Panels | Standards | RoHS Compliant |
Application | Use in CATV Applications | UPC | 074983475322 |
Packages
1 - UNIT - 1 |