KLEIN TOOLS VDV812-623 Weatherproof F-Compression Connectors RG6 10-Pack
Description
Klein's F-compression connectors fit most RG6 cables. The dual O-ring seals out moisture making them great for outdoor applications. Made of metal construction, these connectors are satellite provider approved. Also, available in larger pack size quantities.
Specifications
Brand Name | Klein Tools | Item Name | F-Connector |
Type | RG6 | Cable Type | RG6 |
Connection Type | Compression | Material | Metal |
Application | For Fastening and Indoor use | UPC | 092644581632 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |