HUBBELL FRG625 RG6 Connector Compression 25/Pack
Description
F/RC connector plug for use in AV applications. Compression termination type. RG6 cable type. 25 per bag. Use to terminate onto 75 Ohm RG6 or RG59 coaxial cable.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | iStation |
Item Name | RCA To F-Connector | Type | Compression, Keystone |
Size | Standard Sized Product | Cable Type | RG6 |
Connection Type | Crimp | Color | Metallic |
Impedance | 75 O | Installation Type | Snap-On-Snap-Fit |
Material | Beryllium Copper | Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
Standards | TIA/EIA-568 | Application | RG6 Compression Plug for Cable |
UPC | 662620287737 |
Packages
1 - UNIT - 1 |