IDEAL INDUSTRIES 85-053 RG6 Twist-On F-Type Connector (10/Pack)
Description
F-Series Connectors utilize threaded couplings and cable conductors as contacts for CATV and other UHF applications. Connector construction covers both plenum and non-plenum cable jackets.
Specifications
Brand Name | Ideal | Item Name | F-Connector |
Type | Straight | Cable Type | RG6 Coaxial |
Connection Type | Male Plug, Twist-On | Impedance | 75 O |
Material | Nickel Plated Brass | Dimensions | 4-1/2 in L x 2-3/4 in W |
Application | For CATV and other UHF Applications | UPC | 783250850532 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |