Abbotsford
idi92650

IDEAL INDUSTRIES 92-650 F-Type Compression Connector (50/Jar), Silver

Price $71.47 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:92-650

Description

Connectors fit Regular through Quad cable. Nickel-plated, brass-construction for superior corrosion resistance. For use in satellite and cable TV applications. 5 MHz to 3 GHz performance. Designed for indoor and outdoor use.

Specifications

Brand Name Ideal Sub Brand RTQ
Item Name F-Connector Type Compression
Connection Type Crimp Frequency Rating 3000 Hz
Installation Type Inserted Material Brass Housing, Nickel Plated Copper Contact
Application Termination of an F Type connection , compression style ,RG6 UPC 783250926503

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok