Abbotsford
onqwp3481la

PASS & SEYMOUR WP3481-LA Recessed Nickel Self-Terminating F-Connector, Light Almond

Price $2.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3481LA

Description

The non-flexing design of the On-Q AnyPort Decorator Outlet provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.FEATURES AND BENEFITS:• RoHS Compliant• Supports AnyPort Application Inserts, with most insert combinations compatible• Outlets mount in On-Q Installation Brackets or low voltage mud rings• Snap-in identification icons available• Fits decorator-style faceplates• Recessed hex nut does not allow jack rotation• Extra long for easy connections

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name F-Connector Type Keystone
Size 0.87“x0.67“x1.20” Color Light Almond
Installation Type Wall/Strap Material High Impact Flame Retardant Plastic
Dimensions 0.87 x 0.67 x 1.2 in Standards UL 1863
Application Residential, Ideal for Cable TV, Satellite or Antenna Connections UPC 804428024767

Packages

20 - UNIT - (20) 120 - SKID - 120 7200 - SKID - 7200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok