Abbotsford
onqwp3481wh10

PASS & SEYMOUR WP3481WH10 Recessed Nickel Self-Terminating F-Connector (10/Pack), White

Price $19.62 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3481WH10

Description

The non-flexing design of the On-Q AnyPort Decorator Outlet provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.FEATURES AND BENEFITS:• RoHS Compliant• Supports AnyPort Application Inserts, with most insert combinations compatible• Outlets mount in On-Q Installation Brackets or low voltage mud rings• Snap-in identification icons available• Fits decorator-style faceplates• Recessed hex nut does not allow jack rotation• Extra long for easy connections

Specifications

Brand Name Legrand Sub Brand On-Q
Item Name F-Connector Type Recessed
Cable Type Coaxial Color White
Frequency Rating 3 GHz Material Plastic
Dimensions 0.87 in L x 0.67 in W Standards RoHS Compliant
Application Residential UPC 804428025443

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok