PANDUIT NKHDMIWH NetKey® HDMI 1.4 Type A Female to Female Category 2 Coupler Module, White
Description
NetKey® HDMI 1.4 Type A female to female category 2 coupler module. White.KEY FEATURES AND BENEFITS:• Termination Style: Coupler• Module Type: Keystone• No. of Module Spaces: 1• CE Compliant: Yes• RoHS Compliancy Status: Compliant
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | HDMI 1.4 Coupler | Type | Straight |
Connection Type | Female Plug | Color | White |
Material | ABS | Dimensions | 0.65 in W x 1.09 in D x 0.88 in H |
Application | Straight | UPC | 074983206513 |
Packages
1 - UNIT - 1 |