Abbotsford
lev40830bwe

LEVITON MANUFACTURING OF CANADA 40830-BWE Leviton RCA Feedthrough QuickPort Connector, Gold-Plated/Black Stripe/White Housing

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:40830-BWE

Description

RCA connector provide stereo and video connectivity for workstation cabling for termination on UTP cable, speaker wire or shielded AV cable. The connectors snap into any QuickPort housing - flush and surface mount outlets, Multimedia outlet system, Decora® inserts, patch panels, and patch blocks.

Specifications

Brand Name Leviton Sub Brand QuickPort
Item Name RCA Connector Type Feed-Through, Fire-Retardant
Size 0.636 H x 0.575 W x 1.21 D IN Connection Type Snap-in
Color White, Black Stripe Installation Type Surface, Flush
Material High Impact Plastic Dimensions 0.575 in W x 1.21 in D x 0.636 in H
Environmental Conditions Flammability (Rated V-0 per UL94) For Use With All Quickport Wallplates and Housings
Standards CSA Certified Application For Commercial Use
UPC 078477962350

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok