Abbotsford
idi85380

IDEAL INDUSTRIES 85-380 Strain Relief Boots for Modular Plugs (25/Pack), Blue

Price $30.86 / PK
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:IDEAL
Manufacturer #:85-380

Description

PRODUCT FEATURES:- Prevents broken connector tabs and snagging while extending connector life- Minimizes cable bends that can reduce data speed and result in data loss- Dampens cable movement and vibrations that can result in premature connector failure

Specifications

Brand Name Ideal Sub Brand Ideal
Item Name Strain Relief Boot Material Plastic
Color Blue Mounting Push-On
Type Snagless For Use With CAT5e Modular Plugs
Application Protection of RJ45 Modular Plugs Tabs and Minimizing Internal Connection Stress from Overbending or Straining UPC 783250853809

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok