Abbotsford
panpsldcjbbl

PANDUIT PSL-DCJB-BL RJ45 Jack Blockout Device (10/Pack), Black

Price $49.70 / PK
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:PANDUIT
Manufacturer #:PSL-DCJB-BL

Description

The RJ45 blockout device is designed to protect network integrity and prevent unauthorized access to the network by securing the RJ45 opening. The device saves time and money associated with downtime, data security breaches, hardware replacement and infrastructure repair. The RJ45 blockout device snaps into the RJ45 opening and can only be released by the removal tool. This ensures safety and security of the network infrastructure.

Specifications

Brand Name Panduit Item Name Jack Module Block-Out Device
Size 0.51 IN Material Polycarbonate
Type RJ45 Blockout Device Color/Finish Black
Dimensions 0.51 in L x 0.46 in W For Use With RJ45 Jacks
Includes (10) Block-Outs (Black) and (1) Removal Tool (Black) Standards RoHS Compliant
UPC 074983577996

Packages

1 - UNIT - 1 20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok