Abbotsford
panpsldcplx

PANDUIT PSL-DCPLX Standard Flushmount Lock-In Device (10/Pack), Red

Price $81.58 / PK
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:PANDUIT
Manufacturer #:PSL-DCPLX

Description

RJ45 Plug lock-in device, 10 devices (red) and 1 installation/removal tool (black), polycarbonate.The Panduit RJ45 plug lock-in device secures connections to reduce network downtime, data security breaches, and hardware replacement due to theft. The versatile design works with most patch cords, faceplates, patch panels, IP cameras and other IP devices. It is also compatible with VoIP phones to help prevent unauthorized removal and ensure E911 continuity. Ideal for installations where jack mounts flush with the surface, except for sloped faceplates.

Specifications

Brand Name Panduit Sub Brand NA
Item Name Plug Lock-In Device Size 0.85 IN
Material Polycarbonate Lock-In, Nylon Key Type RJ45, Standard
Color/Finish Red Mounting Type Flush
Dimensions 0.54 in W x 3 in D x 0.71 in H Temperature Rating -35 to 93 °C
For Use With RJ45 Patch Cords, Faceplates, Patch Panels and VoIP Phones Includes (1) Installation/Removal Tool
Standards RoHS Compliant Application For Protecting Network Integrity and Prevent Unauthorized Access to the Network by Securing the RJ45 Opening
UPC 074983319978

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok