Abbotsford
ort30200145

MIDDLE ATLANTIC 30200145 10.72 inch x 3.59 inch x 3.25 inch Ortronics 110 Wiring Block 100-Pair with Legs

Price $46.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:30200145

Description

110 Wiring block with legs features standard 110 footprint. High density. Color-coded tips are pointed. Supports consolidation point applications. Flexible and versatile.

Specifications

Brand Name Ortronics Item Name Wiring Block with Legs
Type 110-Style Wire Gauge 26 - 22 AWG
Pair Count 100 Category Type 5e
Dimensions 10.71 in L x 3.57 in W x 3.34 in H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok