Abbotsford
ort30200110

MIDDLE ATLANTIC 30200110 5 Pair 10/pk Legrand Ortronics® 110C5 Connecting Blocks

Price $19.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:30200110

Description

110C4s are Color-coded connecting blocks that are used to terminate 22-26AWG solid conductors onto 110 wiring blocks.

Specifications

Brand Name Ortronics Item Name Connector Clip
Type 110-Style Wire Gauge 26 - 22 AWG
Pair Count 5 Dimensions 1.5 in L x 0.24 in W x 0.83 in H
For Use With Legrand 110-Style Wiring Blocks

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok