Abbotsford
pangpkbw144y

PANDUIT GPKBW144Y 144-Pair 36-Port GP6 ™ PLUS Category 6 High Density Kit

Price $116.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:GPKBW144Y

Description

144-pair (36-port) Category 6 high-density punchdown field termination kit with legs.KEY FEATURES AND BENEFITS:• Exceed ANSI/TIA-568-C.2 Category 6 standard• Ideal for use in cross-connects and consolidation point applications• Provides pre-packaged components necessary for termination• Kit includes required quantity of bases and 4-pair connecting blocks, label holders and labels• Highly visible color-coded wiring slots ease wiring

Specifications

Brand Name Panduit Sub Brand GP6™ Plus
Item Name Category 6 Punchdown Base Field Termination Kit with Legs Type 144-Pair/36-Port High Density
Material Polycarbonate Color Beige
Dimensions 10.71 in W x 3.35 in D x 3.47 in H Includes (4) Pair Connecting Block, Label Holders and Label
Standards Exceeds ANSI/TIA-568-C.2 Category 6 Standard, UL Listed, CSA Certified, RoHS Compliant Application For use in Cross-Connects and Consolidation Point Applications
UPC 07498305333

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok