Abbotsford
onqwp3456wh

PASS & SEYMOUR WP3456-WH Single Keystone Speaker Insert, White

Price $6.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3456WH
Documents Documents

Description

This high quality insert is for use in all Keystone Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Material: High Impact Flame Retardant Plastic• Product Fits Into: Keystone Cutout• Receptacle Type: Speaker Wire Connector

Specifications

Brand Name On-Q Sub Brand On-Q
Type Keystone Insert Material Plastic
Color White Application Residential
UPC 804428025061

Packages

20 - UNIT - (20) 120 - SKID - 120 8640 - SKID - 8640
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok