Abbotsford
wie7030006400

WIELAND ELECTRIC 70.300.0640.0 6 Pin 16Amp 500V Wieland Electric Female Insert, Grey

Price $17.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:70.300.0640.0

Description

Female insert, 6-pole and ground, with wire protection, Sn screw connection.

Specifications

Brand Name Wieland Electric Item Name Female Screw Insert with Wire Protection
Conductor Size 22-14 AWG Material Copper
Color/Finish Gray, Tin Plated Type Rectangular, Socket
Voltage Rating 500 V Amperage Rating 16 A
Number of Poles 6 Dimensions 7 mm L Strip
Temperature Rating -40 to 120 °C Standards UL, UR Listed, CSA Certified, VDE Approved, UL94-V0 Flammability Rating
UPC 015573219582

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok