Abbotsford
wie7635207360

WIELAND ELECTRIC 76.352.0736.0 Revos MINI Housing Top Section M20

Price $14.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:76.352.0736.0

Description

Hood mini size 3, with cable gland M20, top cable entry, single locking lever, metal housing.

Specifications

Brand Name Wieland Electric Sub Brand revos MINI
Item Name Single Lever Locking Hood with M20 Cable Gland Type UV Resistant, Top Entry
Voltage Rating 250 V Connection Size Size 3
Material Cast Zinc Color Gray
Finish Powder Coated Dimensions 26.8 mm L x 33.5 mm W x 57 mm H
Degree of Protection IP54 Temperature Rating -40 to 120 °C
UPC 015573651153

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok