Abbotsford
wie7632007290

WIELAND ELECTRIC 76.320.0729.0 revos MINI Metal Housing Base, Open Bottom - Grey

Price $12.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:76.320.0729.0

Description

Open bottom base, mini size 3, single locking lever.

Specifications

Brand Name Wieland Electric Item Name Connector Housing Base
Type Open Entry Material Die-Cast Zinc and Aluminum
Color Gray Finish Powder Coated
Dimensions 40 mm L x 36.5 mm W x 23 mm H Degree of Protection IP54
Mounting Feed-Through Temperature Rating -40 to 120 °C
Application For Outdoor Installation, Cable Patch, Particularly Rough Working Conditions, Machine and Plant Engineering, MSR Technology, Stage/Lighting Systems and the Automotive Industry UPC 015573563241

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok