Abbotsford
mmm314ubox

3M CANADA 314U-BOX Scotchlok™ IDC Connector Self-Stripping, Fully Insulated Pigtail, In-Line, Tap 22-14 AWG White

Price $1.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:314U-BOX

Description

3M™ Scotchlok™ Self-Stripping, moisture resistant electrical pigtail connector 314 provides a moisture-resistant seal. Maximum insulation O.D. diameter of 0.155 inch (3.9 mm) and a operating temperature of 105 °C. The suggested application tool for this connector is the E-9BM Crimping Tool.

Specifications

Brand Name 3M Sub Brand Scotchlok™
Item Name IDC Connector Type Self-Stripping, Fully Insulated
Voltage Rating 600 V Number of Contacts 3
Terminal Connection Pigtail, In-Line, Tap Cable Size 22-14 AWG
Contact Material Brass Contact Plating Tin Plated
Housing Material Flame Retardant Nylon Color White
Cable Type Solid/Stranded Insulation Outside Diameter 0.155 in
Dimensions 0.95 in L x 0.92 in W Temperature Range 221 °F
Standards UL Listed, CSA Certified, RoHS Compliant Application For Low-Voltage Applications and used to Connect 2 or 3 Wires While Insulating the Connection
UPC 054007092322

Packages

500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok