Abbotsford
mmm567

3M CANADA 567-BOX 3M™ Scotchlok™ Electrical IDC 567-BOX, Run and Tap, Flame Retardant, Brown

Price $1.1100 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:3M CANADA
Manufacturer #:567-BOX

Description

Use 3M™ Scotchlok™ Electrical IDC 567 to electrically connect a wire end (tap) to a through (run) wire and insulate the connection. It has a maximum insulation O.D. diameter of 0.145 inches (3.68 mm), and a tap of 0.190 inches (4.82 mm). This product also features a run and operating temperature of 221°F (105°C). The suggested application tool for the 3M™ Scotchlok™ Electrical IDC 567 is the 3M™ Scotchlok™ Crimping Tool E-9BM.

Specifications

Brand Name 3M Sub Brand Scotchlok™
Item Name IDC Connector Voltage Rating 600 V
Cable Size 18 - 14 AWG Tap, 12 - 10 AWG Run Color Brown
Temperature Range 221 °F Standards UL Listed, CSA Certified
UPC 054007148876

Packages

1000 - UNIT - (1000)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok