Abbotsford
wie3427232164

WIELAND ELECTRIC 34.272.3216.4 16Amp 16P Wieland Electric Double Lever Hood-Hood Top Entry Mult-Purpose Connector

Price $208.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:34.272.3216.4

Description

Multi pole connector kit. The revosKIT are designed for cable to cable interface between field wiring and the control panel or junction box. Each revosKIT include a socket and plug, two top entry hoods and metric to NPT adapter.

Specifications

Brand Name Wieland Electric Sub Brand revosKIT
Item Name Multi Pole Connector Kit Type 2-Top Entry
Voltage Rating 600 V Mounting Panel
Material Aluminum Alloy Amperage Rating 16 A
Connection M25 x 3/4 in NPT Cable Size 22-12 AWG
Number of Poles 16 Finish Tin-Plated
Temperature Rating -40 to 50 °C Includes Socket and Plug, Two Top Entry Hoods, Metric to NPT Adapter
Standards CSA Certified, C22.2 No. 0-M91, UL Listed, Class I, Zone 2 Application For Used to Interface Field Wiring Between the Control Panel and Junction Box
UPC 298430030920

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok