Abbotsford
hyppcutprj45c5e10fbl

HYPERLINE SYSTEMS CANADA PC-UTP-RJ45-C5e-10F-BL 10 ft Category 5E RJ45 8P8C Unshielded Patch Cord, Blue

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HYPERLINE
Manufacturer #:PC-UTP-RJ45-C5e-10F-BL

Description

Category-5e UTP patch cord. RJ45 port. Cable: 7 copper wire conductor, 4 number of pairs, PVC jacket. Plugs: 1.27 micron gold plated copper alloy contact, PVC latch guard. Fire resistant.

Specifications

Brand Name Hyperline Item Name Patch Cord
Type Unshielded, Category 5e Cable Type 24 AWG UTP
Color Blue Amperage Rating 1.5 A
Frequency Rating 100 MHz Temperature Rating -10 to 60 °C
Standards ANSI/TIA/EIA-568.C2, ISO/IEC 11801, NEC/UL CM, UL 444, UL 1863, IEC 60332-1, UL 1581 VW-1, ANSI/TIA/EIA-568B Application For Data, Video and Audio Applications
UPC 809380037572

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok