KLEIN TOOLS VDV824-650 Strain Relief Boots for RJ45 Data Plugs, CAT5e/CAT6 Cable, 100-Pack
Description
Strain Relief Boots help keep connectors on Ethernet cable. For use with CAT5e and CAT6 cables. The boots come in an assortment of 5 colors to color code cables and protect the latch from damage. Available in a pack of 100.
Specifications
Brand Name | Klein Tools | Item Name | Strain Relief Boot |
Type | RJ45 | Cable Type | Category 5e/Category 6 |
Color | Assorted (Red/Blue/White/Black/Yellow) | Material | ABS Plastic |
Dimensions | 1.1 in L x 1/2 in W x 0.7 in H | For Use With | CAT5e and CAT6 Cables |
UPC | 092644583933 |
Packages
1 - UNIT - 1 |