MIDDLE ATLANTIC TJ5E00-00 Ortronics Clarity 5E TracJack, T568A/B, 180 Degree, Black
Description
Clarity 5E TracJack, ETL verified to TIA Category 5e component specification. Front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 5E patch cords for significant performance above Category 5e. Center tuned design: Transparent interface with Clarity 5e cords. Easy lace IDC housing: Reduces wiring time. Front removable: Less intrusive access for adds, moves, changes. Standard TracJack footprint: Fits in all Tracjack faceplates and housings. Icon compatible, with 5E Marking on jack face: Supports 606 designation requirements. RoHS compliant: Lead free.
Specifications
Brand Name | Ortronics | Sub Brand | TracJack® |
Item Name | Modular Jack | Cable Type | Category 5e |
Number of Positions | 8 | Termination Style | RJ-45 |
Contacts | Beryllium Copper/Phosphor Bronze | Color | Black |
Series/Model | Clarity | Cable Size | 26-22 AWG |
Number of Contacts | 8 | Material | High Impact Thermoplastic |
Temperature Rating | -10 to 60 °C | Dimensions | 0.73 in L x 1.06 in W x 0.92 in H |
For Use With | Faceplates and Housings | Standards | Buy American Act Compliant, ETL Listed, IEEE 802.3AF/802.3AT, 802.3 BT Type 3 and Type 4, FCC Part 68, Subpart F and IEC-603-7 Compliant, TIA-568.2-D, UL 1863, UL File Number E131600, UL 94V0 Flammability Rating, RoHS 2011/65/EU Compliant |
Application | For Commercial, Industrial |
Packages
20 - UNIT - (20) |