PANDUIT Mini-Com® UTP RJ45 Cat 5e TG Jack Module, Green
Description
The Mini-Com® Cat 5e UTP RJ45 TG-Style Jack Module is designed to terminate 4-pair, 22-24 AWG twisted pair cable. Each module is 100% factory tested for continuity. Contacts are plated with 50 microinches of gold for superior performance. Jack modules are compatible with Mini-Com Modular Patch Panels and Faceplates. The jack module is Green.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | Category 5e UTP Jack Module | Type | 8-Wire, Unshielded |
Cable Type | Category 5e | Number of Positions | 8 |
Termination Style | TG | Color | Green |
Material | ABS | Dimensions | 0.62 in W x 1-1/2 in D x 0.71 in H |
Standards | Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS | Application | Unshielded |
UPC | 074983395262 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |