PASS & SEYMOUR ON-Q AC345050 Cat5e EZ-RJ45 Connectors Pack of 50, Clear
Description
Patented design provides a quick and hassle-free connection for CAT 5e cable. Allows easy inspection of wire order before termination. Designed for use with the EZ-RJ45 modular plug hand tool.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Cat 5e Cable Connector | Type | RJ45 |
Cable Type | Category 5E | Number of Positions | 8 |
Color | Clear | Cable Size | 24 AWG |
Number of Contacts | 4 | Voltage Rating | 125 V Operating, 1000 V Withstand |
Contact Resistance | 10 mO | Material | High Impact Polycarbonate Molded Plastic |
Finish | Smooth, Gold Plated | Impedance | 100 O |
Insertion Loss | -1 dB | Insulation Resistance | 500 MO |
Temperature Rating | -40 to 185 °F | Dimensions | 0.46 in W x 0.85 in D x 0.315 in H |
Environmental Conditions | Max 93% RH Non-Condensing | Standards | cULus Listed, TIA/EIA-568-B, Cat 5e |
Application | Residential, Network and Ethernet Connection | UPC | 804428008996 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |