Abbotsford
lev61homrw6

LEVITON MANUFACTURING OF CANADA 61HOM-RW6 Leviton T568A Wiring HOME 6 Snap-In Jack, White

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:61HOM-RW6

Description

The HOME 6 connector provides network connections for CAT 6 UTP structured cabling systems in residential applications. The connectors support high megabit applications and meets channel-rated performance according to TIA CAT 6 standards. Individual port configurability allows specification flexibility. Robust one-piece lead-frame design.

Specifications

Brand Name Leviton Sub Brand Home 6®, QuickPort
Item Name Connector Type Home 6 Quickport Connector
Cable Type Category 6 Number of Positions 8
Termination Style IDC Contacts Phosphor Bronze
Color White Number of Contacts 8
Mounting Type Surface, Flush Dimensions 0.63 in W x 1.18 in D x 0.58 in H
Environmental Conditions UL 94 Requirements, V0 Rated Flammability Standards TIA-568-C, cULus Listed, FCC Part 68 Compliant
Application For Residential use UPC 078477488737

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok