Abbotsford
pannk688mbuq

PANDUIT NK688MBU-Q NetKey® Category 6 Punchdown Jack Module (25/Pack), Blue

Price $10.0500 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 25
Manufacturer:PANDUIT
Manufacturer #:NK688MBU-Q

Description

Bulk pack of 25, Category 6, 8-position, 8-wire, keystone punchdown jack modules. Blue.Category 6/Class E, 8-position keystone jack module terminates unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable. Punchdown tool properly terminates each conductor for optimum performance. Universal label is color-coded T568A and T568B wiring schemes. Applications include:• Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet)• 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM• Token Ring 4/16• Voice over internet protocol (VoIP)

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Cat 6 UTP Jack Module Type RJ45, Unshielded, 8-Wire, Keystone
Cable Type Category 6 Number of Positions 8
Termination Style Punchdown Contacts Copper
Color Blue Material ABS/Polycarbonate
Insulation Resistance > 500 mO Temperature Rating -10 to 65 °C
Dimensions 0.645 in W x 1.16 in D x 7/8 in H Standards ANSI/TIA-568-C.2, ISO 11801 Class E, RoHS Compliant
Application Unshielded UPC 074983717583

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok