Abbotsford
hubhxj6or25

HUBBELL HXJ6OR25 8-Pos Hubbell XCELERATOR™ Jack, Category 6, Uni, Orange, 25/Pack

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:HXJ6OR25

Description

XCELERATORâ„¢ Category 6 modular jacks deliver unmatched component performance. The XJ6 is the first modular jack to undergo extreme DTE Power testing to 4x the standard handling continuous DTE power, exceeding the IEEE 802.3af standard without failure or any substantial increase in temperature providing a migration path to PoE+ (30 to 60 W). Centre balanced to Category 6 plug specifications. Headroom beyond 500 MHz (channel). IDC pair splitting tower allows for minimum disruption to cable twist. Exclusive 1-punch termination tool reduces termination time by 75%. Compatible with standard 110 termination tools. Universal keystone mounting.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Copper Work Area, Xcelerator™
Item Name Category 6 USOC Keystone Jack Type Standard
Cable Type Category 6, 5e, 3 Number of Positions 8
Termination Style A/B Universal, Insulation Displacement Contacts Beryllium Copper
Color Orange Voltage Rating 1000 V RMS, 1414 VDC
Contact Resistance 100 O Finish Smooth
Insertion Loss Per TIA Temperature Rating Per TIA
Environmental Conditions Indoor Dry Unless Protected by Additional Means Standards ANSI/TIA-568-C.2
Application Telephone and Data Distribution Jack UPC 662620825373

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok