Abbotsford
pannk688mblq

PANDUIT NK688MBL-Q NetKey® Category 6 Punchdown Jack Module (25/Pack), Black

Price $10.0500 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 25
Manufacturer:PANDUIT
Manufacturer #:NK688MBL-Q

Description

Bulk pack of 25, Category 6, 8-position, 8-wire, keystone punchdown jack modules. Black.Category 6/Class E, 8-position keystone jack module terminates unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable. Punchdown tool properly terminates each conductor for optimum performance. Universal label is color-coded T568A and T568B wiring schemes. Applications include:• Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet)• 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM• Token Ring 4/16• Voice over internet protocol (VoIP)

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Category 6 Punchdown Jack Module Type Unshielded
Cable Type Category 6 Color Black
Cable Size 24 - 22 AWG Material Copper
Standards Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E Channel and Component Requirements at Swept Frequencies up to 250 MHz. Meets with ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af/802.3at and Propo Application Unshielded
UPC 074983717576

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok